Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 5/8in., Aluminum
Mfr # JCC21-10-A
Zoro # G7851986
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 0.31 in
- Assembled Coupling Length 1.75 in
- Keyway Size 3/16" x 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JCC21-10-A
- Zoro # G7851986
- UPC # 634529113189
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JCC21 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 0.31 in |
Assembled Coupling Length | 1.75 in |
Keyway Size | 3/16" x 3/32" |
Size | JCC21 |
Overall Length | 1.75 in |
Coupling Size | JC21 |
Keyway Depth | 3/32 in |
Outside Diameter | 1 5/16 in |
Length through Bore | 0.6 in |
Hub Diameter | 1 5/16 in |
Coupling Overall Length | 1 3/4 in |
Bore Diameter | 5/8 in |
Screw Thread Size | M3 |
Keyway Width | 3/16 in |
Description
Jaw Coupling Hub, Coupling Size JC21, Outside Diameter 1 5/16 in, Coupling Overall Length 1 3/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- FESTO Round Cylinder DSNU-S-12-30-P-A (DSNU-S-12-30-P-A)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- OATEY CUTTING OIL BOTTLE 32OZ (30204)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JC21-8-A)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Jaw Coupling Hub (JC44-22-A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- Ruland Couplings, Collars, & Adapters