Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 5/8in., Aluminum
Mfr # JC21-10-A
Zoro # G8042596
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 0.31 in
- Assembled Coupling Length 1.75 in
- Size JC21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JC21-10-A
- Zoro # G8042596
- UPC # 634529068434
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC21 |
Bore Dia. | 5/8 in |
Keyway Size Type | None |
Outside Dia. | 0.31 in |
Assembled Coupling Length | 1.75 in |
Size | JC21 |
Keyway Size | None |
Overall Length | 1.75 in |
Coupling Size | JC21 |
Bore Diameter | 5/8 in |
Length through Bore | 0.6 in |
Hub Diameter | 1 5/16 in |
Screw Thread Size | M3 |
Coupling Overall Length | 1 3/4 in |
Outside Diameter | 1 5/16 in |
Description
Jaw Coupling Hub, Coupling Size JC21, Outside Diameter 1 5/16 in, Coupling Overall Length 1 3/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- FOSTER SS303 Socket, 1/2"x1/2" FPT (H4S/S)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 12V Motor Guard Fan, 3/4" Tube Size (258283)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .250 In, Size JC12 (JC12-4-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- Ruland Couplings, Collars, & Adapters