Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 3/8in., Aluminum
Mfr # JS26-6-A
Zoro # G8278627
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 2.09 in
- Size JS26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JS26-6-A
- Zoro # G8278627
- UPC # 634529068724
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JS26 |
Bore Dia. | 3/8 in |
Keyway Size Type | None |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 2.09 in |
Size | JS26 |
Keyway Size | None |
Overall Length | 2.09 in |
Coupling Size | JS26 |
Bore Diameter | 3/8 in |
Length through Bore | 0.7 in |
Coupling Overall Length | 2 3/32 in |
Outside Diameter | 1 5/8 in |
Screw Thread Size | M5 |
Hub Diameter | 1 5/8 in |
Description
Jaw Coupling Hub, Coupling Size JS26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- LINCOLN Hose Extension, PowerLuber, 24 In (1224)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60188, Return Line, 25 micron, Outside-In (MF0062674)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Jaw Cplg Hub, Bore Dia .750 In, Size JCC26 (JCC26-12-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- Ruland Couplings, Collars, & Adapters