Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 19mm, Aluminum
Mfr # MJCC51-19-A
Zoro # G8435077
original price:
$148.78
28% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Aluminum
- Outside Dia. 50.8 mm
- Assembled Coupling Length 61 mm
- Overall Length 61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJCC51-19-A
- Zoro # G8435077
- UPC # 634529125779
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJCC51 |
Bore Dia. | 19 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 50.8 mm |
Assembled Coupling Length | 61 mm |
Overall Length | 61 mm |
Size | MJCC51 |
Keyway Size | 6mm x 2.8mm |
Coupling Size | MJC51 |
Coupling Overall Length | 61 mm |
Keyway Depth | 2.8 mm |
Hub Diameter | 50.8 mm |
Screw Thread Size | M5 |
Length through Bore | 20.8 mm |
Outside Diameter | 50.8 mm |
Keyway Width | 6 mm |
Bore Diameter | 19 mm |
Description
Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 118 x 79in OC, 3 Band (3/3V790)
- RULAND Jaw Coupling Hub (MJC70-35-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- Ruland Jaw Type Couplings