Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 16mm, Aluminum
Mfr # MJSC33-16-A
Zoro # G8226181
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Aluminum
- Outside Dia. 33.3 mm
- Assembled Coupling Length 44.3 mm
- Keyway Size 5mm x 2.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJSC33-16-A
- Zoro # G8226181
- UPC # 634529116401
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJSC33 |
Bore Dia. | 16 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 33.3 mm |
Assembled Coupling Length | 44.3 mm |
Keyway Size | 5mm x 2.3mm |
Overall Length | 44.3 mm |
Size | MJSC33 |
Coupling Size | MJS33 |
Outside Diameter | 33.3 mm |
Coupling Overall Length | 44.5 mm |
Keyway Depth | 2.3 mm |
Screw Thread Size | M4 |
Bore Diameter | 16 mm |
Keyway Width | 5 mm |
Length through Bore | 15 mm |
Hub Diameter | 33.3 mm |
Description
Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Cplg Hub, Bore Dia 1 In, Size JCC36 (JCC36-16-A)
- RULAND Jaw Cplg Hub, Bore Dia .250 In, Size JC12 (JC12-4-A)
- Ruland Couplings, Collars, & Adapters