Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 16mm, Aluminum
Mfr # MJC51-16-A
Zoro # G8018647
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 50.8 mm
- Assembled Coupling Length 61 mm
- Overall Length 61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJC51-16-A
- Zoro # G8018647
- UPC # 634529067888
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJC51 |
Bore Dia. | 16 mm |
Keyway Size Type | None |
Outside Dia. | 50.8 mm |
Assembled Coupling Length | 61 mm |
Overall Length | 61 mm |
Size | MJC51 |
Keyway Size | None |
Coupling Size | MJC51 |
Coupling Overall Length | 61 mm |
Outside Diameter | 50.8 mm |
Bore Diameter | 16 mm |
Hub Diameter | 50.8 mm |
Length through Bore | 20.8 mm |
Screw Thread Size | M5 |
Description
Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 16 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- COILHOSE PNEUMATICS REGULATOR REPAIR KIT 3/4-1" 88 SERIES (AMA8800-56)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke (10302)
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- RULAND Jaw Coupling Hub (JC44-22-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Set Jaw Coupling Hub, 22mm, Aluminum (MJSC51-22-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- Ruland Jaw Type Couplings