Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 15mm, Aluminum
Mfr # MJCC41-15-A
Zoro # G7824327
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Aluminum
- Outside Dia. 41.3 mm
- Assembled Coupling Length 53 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJCC41-15-A
- Zoro # G7824327
- UPC # 634529125373
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJCC41 |
Bore Dia. | 15 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 41.3 mm |
Assembled Coupling Length | 53 mm |
Keyway Size | 5mm x 2.3mm |
Size | MJCC41 |
Overall Length | 53 mm |
Coupling Size | MJC41 |
Outside Diameter | 41.3 mm |
Bore Diameter | 15 mm |
Screw Thread Size | M4 |
Keyway Depth | 2.3 mm |
Hub Diameter | 41.3 mm |
Coupling Overall Length | 53 mm |
Keyway Width | 5 mm |
Length through Bore | 18 mm |
Description
Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- DAYTON Sleeve Bearing, 5/8x3/4x7/8 L, PK3 (3FJP2)
- TRU-FLATE Tank Conversion Kit (41-907)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK40H (2BK40H)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- MAGNALOY 3/4IN JAW COUPLING (M200 02406)
- Ruland Jaw Type Couplings