Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 15mm, Aluminum
Mfr # MJC41-15-A
Zoro # G8296102
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 41.3 mm
- Assembled Coupling Length 53 mm
- Overall Length 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJC41-15-A
- Zoro # G8296102
- UPC # 634529094846
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJC41 |
Bore Dia. | 15 mm |
Keyway Size Type | None |
Outside Dia. | 41.3 mm |
Assembled Coupling Length | 53 mm |
Overall Length | 53 mm |
Size | MJC41 |
Keyway Size | None |
Coupling Size | MJC41 |
Hub Diameter | 41.3 mm |
Length through Bore | 18 mm |
Outside Diameter | 41.3 mm |
Bore Diameter | 15 mm |
Screw Thread Size | M4 |
Coupling Overall Length | 53 mm |
Description
Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 15 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15327)
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- D&D 51" Outside Length, 2/3" Top Width, 1 Ribs (B48/5L510)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- Ruland Jaw Type Couplings