Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 14mm, Aluminum
Mfr # MJCC33-14-A
Zoro # G8287492
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Aluminum
- Outside Dia. 33.3 mm
- Assembled Coupling Length 44.3 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJCC33-14-A
- Zoro # G8287492
- UPC # 634529116227
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJCC33 |
Bore Dia. | 14 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 33.3 mm |
Assembled Coupling Length | 44.3 mm |
Size | MJCC33 |
Keyway Size | 5mm x 2.3mm |
Overall Length | 44.3 mm |
Coupling Size | MJC33 |
Screw Thread Size | M3 |
Keyway Depth | 2.3 mm |
Coupling Overall Length | 44.5 mm |
Keyway Width | 5 mm |
Hub Diameter | 33.3 mm |
Outside Diameter | 33.3 mm |
Bore Diameter | 14 mm |
Length through Bore | 15 mm |
Description
Jaw Coupling Hub, Coupling Size MJC33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- RULAND Jaw Coupling Hub (JC50-20-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- Ruland Couplings, Collars, & Adapters