Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 1/2in., Aluminum
Mfr # JS16-8-A
Zoro # G8245307
original price:
$33.06
27% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1 in
- Assembled Coupling Length 1.38 in
- Overall Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JS16-8-A
- Zoro # G8245307
- UPC # 634529068670
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JS16 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1 in |
Assembled Coupling Length | 1.38 in |
Overall Length | 1.38 in |
Size | JS16 |
Keyway Size | None |
Coupling Size | JS16 |
Length through Bore | 0.5 in |
Hub Diameter | 1 in |
Coupling Overall Length | 1 25/64 in |
Outside Diameter | 1 in |
Screw Thread Size | M4 |
Bore Diameter | 1/2 in |
Description
Jaw Coupling Hub, Coupling Size JS16, Outside Diameter 1 in, Coupling Overall Length 1 25/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2210 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A85)
- SKF SKF RLS 10, Single Row Ball Bearings (RLS 10)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JC21-8-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- Ruland Couplings, Collars, & Adapters