Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 1/2in., Aluminum
Mfr # JCC21-8-A
Zoro # G7863536
original price:
$52.45
4% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 1/8 in x 1/16 in
- Material - Hubs Aluminum
- Outside Dia. 0.31 in
- Assembled Coupling Length 1.75 in
- Size JCC21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JCC21-8-A
- Zoro # G7863536
- UPC # 634529113202
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JCC21 |
Bore Dia. | 1/2 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. | 0.31 in |
Assembled Coupling Length | 1.75 in |
Size | JCC21 |
Overall Length | 1.75 in |
Keyway Size | 1/8" x 1/16" |
Coupling Size | JC21 |
Screw Thread Size | M3 |
Keyway Width | 1/8 in |
Bore Diameter | 1/2 in |
Coupling Overall Length | 1 3/4 in |
Keyway Depth | 1/16 in |
Length through Bore | 0.6 in |
Outside Diameter | 1 5/16 in |
Hub Diameter | 1 5/16 in |
Description
Jaw Coupling Hub, Coupling Size JC21, Outside Diameter 1 5/16 in, Coupling Overall Length 1 3/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-16-5-I-P (AEVC-16-5-I-P)
- PREVOST Quick Coupling, Fem 1/2" FNPT (ARC 061203)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JC21-8-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC36-10-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- MAGNALOY NO BORE JAW COUPLING (M200R)
- Ruland Jaw Type Couplings