Shop All Universal Joints
Ruland
Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel
Mfr # UD32-XX-XX-F
Zoro # G800676129
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD32-XX-XX-F
- Zoro # G800676129
- UPC # 63452928870
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 8.688 in (220.7 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Details
Type | Double, Friction Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Weight | 6.075 lbs |
Max Operating Angle | 90° |
Max Round Bore (Inch) | 1.1875 in |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Matching Boot | UBOOT32/51-NI-KIT |
Max Round Bore With Key (Metric) | 30mm Bore, 8mm Keyway |
Max Square or Hex Bore (Metric) | 30 mm |
Style | Machinable Bore |
Max. Torque | 19350 in-lb (2186.3 Nm) |
Rated Torque | 3870 in-lb (437.3 Nm) |
Max Round Bore (Metric) | 30 mm |
Max Round Bore With Key (Inch) | 1-3/16" Bore, 1/4" Keyway |
Max Square or Hex Bore (Inch) | 1.1250 in |
Max Blind Bore (Inch) | 1.5000 in |
Max Blind Bore (Metric) | 38 mm |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Description
This Ruland machinable bore double friction bearing universal joint has a 1.995" outer diameter and 8.688" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- SENCO Air Compressr-Mini 1Gl (PC1010)
- CHICAGO PNEUMATIC XPALP932 Metric V-Belt, 937mm Outside Length, 13mm Top Width, 1 Ribs (0367010060)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Double U-Joint, 7/16" x 7/16" Bores, 1.245" OD, Steel (UDSK20-7-7-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- Ruland Universal Joints