Shop All Universal Joints
Ruland
Double U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Stainless
Mfr # UD32-XX-XX-SS-KIT
Zoro # G700675925
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in (50.7 mm)
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD32-XX-XX-SS-KIT
- Zoro # G700675925
- UPC # 63452928873
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 8.688 in (220.7 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Details
Type | Double, Friction Bearing |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.29 lbs |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Max Round Bore (Metric) | 30 mm |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Max Square or Hex Bore (Metric) | 30 mm |
Max Blind Bore (Inch) | 1.5000 in |
Max Blind Bore (Metric) | 38 mm |
Max Round Bore With Key (Metric) | 30mm Bore, 8mm Keyway |
Max. Torque | 14040 in-lb (1586.3 Nm) |
Max Round Bore With Key (Inch) | 1-3/16" Bore, 1/4" Keyway |
Max Round Bore (Inch) | 1.1875 in |
Max Square or Hex Bore (Inch) | 1.1250 in |
Style | Machinable Bore, Assembled |
Matching Boot | UBOOT32/51-NI-KIT |
Max Operating Angle | 90° |
Rated Torque | 2808 in-lb (317.3 Nm) |
Description
This Ruland machinable bore double friction bearing universal joint kit has a 1.995" outer diameter and 8.688" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250 (3R3V1250)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- Ruland Couplings, Collars, & Adapters