Shop All Universal Joints
Ruland
Double U-Joint Kit, Machinable, 1.245" (31.6 mm) OD, Steel
Mfr # UD20-XX-XX-F-KIT
Zoro # G200675548
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD20-XX-XX-F-KIT
- Zoro # G200675548
- UPC # 63452928853
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 5.625 in (142.9 mm) |
Hub Depth | 1.250 in (31.8 mm) |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Details
Type | Double, Friction Bearing |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 1.545 lbs |
Max Square or Hex Bore (Metric) | 16 mm |
Max Blind Bore (Inch) | 1.0000 in |
Max Square or Hex Bore (Inch) | 0.7500 in |
Max Blind Bore (Metric) | 25 mm |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Max Round Bore (Metric) | 19 mm |
Max Round Bore With Key (Inch) | 3/4" Bore, 3/16" Keyway |
Max Operating Angle | 90° |
Max. Torque | 4700 in-lb (531.0 Nm) |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
Max Round Bore With Key (Metric) | 19mm Bore, 6mm Keyway |
Style | Machinable Bore, Assembled |
Max Round Bore (Inch) | 0.750 in |
Rated Torque | 940 in-lb (106.2 Nm) |
Matching Boot | UBOOT20/32-NI-KIT |
Description
This Ruland machinable bore double friction bearing universal joint kit has a 1.245" outer diameter and 5.625" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- FAIRCHILD VOLUME BOOSTER 3/8IN 250PSI OTHER PNEUMATIC VALVE (2000)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- Ruland Universal Joints