Shop All Universal Joints
Ruland
Double U-Joint Kit, Machinable, 1.245" (31.6 mm) OD, Stainless
Mfr # UD20-XX-XX-SS-KIT
Zoro # G900675459
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD20-XX-XX-SS-KIT
- Zoro # G900675459
- UPC # 63452928855
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 5.625 in (142.9 mm) |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Hub Depth | 1.250 in (31.8 mm) |
Details
Type | Double, Friction Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Weight | 1.597 lbs |
Max Operating Angle | 90° |
Max Blind Bore (Inch) | 1.0000 in |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
Max. Torque | 3060 in-lb (345.7 Nm) |
Rated Torque | 612 in-lb (69.1 Nm) |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Style | Machinable Bore, Assembled |
Max Round Bore With Key (Inch) | 3/4" Bore, 3/16" Keyway |
Max Round Bore (Inch) | 0.750 in |
Max Round Bore (Metric) | 19 mm |
Max Square or Hex Bore (Metric) | 16 mm |
Max Square or Hex Bore (Inch) | 0.7500 in |
Max Blind Bore (Metric) | 25 mm |
Matching Boot | UBOOT20/32-NI-KIT |
Max Round Bore With Key (Metric) | 19mm Bore, 6mm Keyway |
Description
This Ruland machinable bore double friction bearing universal joint kit has a 1.245" outer diameter and 5.625" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- FESTO Filter LF-D-5M-MINI (LF-D-5M-MINI)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30158, Pressure Line, 5 micron, Outside-In (MF0058806)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- OETIKER Hose Clamp, Stpls, 1-Ear, 66.3-69.5mm, SS (HCS1E-0695-7-SS/B)
- Ruland Universal Joints