Shop All Universal Joints
Ruland
Double U-Joint, 8 mm x 7 mm Bores, 18.9 mm OD, Stainless
Mfr # UD12-8MM-7MM-SS
Zoro # G700675765
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 18.9 mm
- Bore 8 mm x 7 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD12-8MM-7MM-SS
- Zoro # G700675765
- UPC # 63452931624
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 18.9 mm |
Length | 96.9 mm |
Hub Depth | 24.1 mm |
Yoke Length (LY) | 34.1 mm |
Details
Type | Double, Friction Bearing |
Bore | 8 mm x 7 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Material | 303 Stainless Steel |
Weight | 0.335 lbs |
Max Operating Angle | 90° |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Round Bore |
Matching Boot | UBOOT12/19-NI-KIT |
Max. Torque | 89.3 Nm |
B2 Shaft Penetration | 24.1 mm |
B1 Shaft Penetration | 24.1 mm |
Rated Torque | 17.9 Nm |
Description
This Ruland double friction bearing universal joint has 8mm x 7mm bores, a 18.9mm outer diameter, and a 96.9mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting (5VLL9)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- Ruland Universal Joints