Shop All Universal Joints
Ruland
Double U-Joint, 8 mm x 5/16" Bores, 0.620" (15.7 mm) OD, Steel
Mfr # UD10-8MM-5/16"-F
Zoro # G300674083
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.620 in (15.7 mm)
- Bore 8 mm x 0.3125 in
- SAE or Metric Inch/Metric
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD10-8MM-5/16"-F
- Zoro # G300674083
- UPC # 63452931551
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.620 in (15.7 mm) |
Length | 3.250 in (82.6 mm) |
Hub Depth | 0.820 in (20.8 mm) |
Yoke Length (LY) | 1.125 in (28.6 mm) |
Details
Type | Double, Friction Bearing |
Bore | 8 mm x 0.3125 in |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.193 lbs |
Style | Round Bore |
Max. Torque | 610 in-lb (68.9 Nm) |
Rated Torque | 122 in-lb (13.8 Nm) |
B2 Shaft Penetration | 0.820 in (20.8 mm) |
B1 Shaft Penetration | 0.820 in (20.8 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 90° |
Matching Boot | UBOOT10/15-NI-KIT |
Description
This Ruland double friction bearing universal joint has 8mm x 0.3125" bores, a 0.620" (15.7mm) outer diameter, and a 3.250" (82.6mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- MILTON INDUSTRIES $BODY HI-FLO V-STYLE AMV 1/4FNPT (MI764)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- Ruland Universal Joints