Shop All Universal Joints
Ruland
Double U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless
Mfr # UD28-14-10-SS
Zoro # G800673630
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.745 in
- Bore 0.8750 in x 0.6250 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD28-14-10-SS
- Zoro # G800673630
- UPC # 63452931966
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 7.750 in |
Yoke Length (LY) | 2.500 in |
Hub Depth | 1.610 in |
Details
Type | Double, Friction Bearing |
Bore | 0.8750 in x 0.6250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Weight | 3.809 lbs |
B2 Shaft Penetration | 1.610 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 1.610 in |
Style | Round Bore |
Matching Boot | UBOOT28/44-NI-KIT |
Max Operating Angle | 90° |
Max. Torque | 9450 in-lb |
Rated Torque | 1890 in-lb |
Description
This Ruland double friction bearing universal joint has 0.8750" x 0.6250" bores, a 1.745" outer diameter, and a 7.750" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- LOVEJOY U Joint, 7/16 In (D-5B)
- Ruland Couplings, Collars, & Adapters