Shop All Universal Joints
Ruland
Double U-Joint, 7/8" x 3/4" Bores, 1.995" OD, Steel
Mfr # UDSK32-14-12-F
Zoro # G700675451
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in
- Bore 0.8750 in x 0.7500 in
- Material Alloy Steel
- Keyway 3/16 in x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK32-14-12-F
- Zoro # G700675451
- UPC # 63452932713
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 8.688 in |
Hub Depth | 1.700 in |
Yoke Length (LY) | 2.750 in |
Details
Type | Double, Friction Bearing |
Bore | 0.8750 in x 0.7500 in |
Material | Alloy Steel |
Keyway | 3/16 in x 3/16 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 5.292 lbs |
B2 Shaft Penetration | 1.700 in |
Matching Boot | UBOOT32/51-NI-KIT |
Max. Torque | 19350 in-lb |
Rated Torque | 3870 in-lb |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.700 in |
Description
This Ruland double friction bearing universal joint with set screws has 0.8750" x 0.7500" bores, a 1.995" outer diameter, and a 8.688" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L480 (5L480)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- D&D 13" Outside Length, 3/8" Top Width, 1 Ribs (3L130)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- FABTECH C1500 BALL JOINT (FTS1599-6-1)
- Ruland Universal Joints