Shop All Universal Joints
Ruland
Double U-Joint, 7/8" x 3/4" Bores, 1.495" OD, Steel
Mfr # UDSK24-14-12-F
Zoro # G400673566
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.495 in
- Bore 0.8750 in x 0.7500 in
- SAE or Metric Inch
- Keyway 3/16 in x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK24-14-12-F
- Zoro # G400673566
- UPC # 63452937024
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 6.563 in |
Yoke Length (LY) | 2.125 in |
Hub Depth | 1.400 in |
Details
Type | Double, Friction Bearing |
Bore | 0.8750 in x 0.7500 in |
SAE or Metric | Inch |
Keyway | 3/16 in x 3/16 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
Weight | 2.318 lbs |
Matching Boot | UBOOT24/38-NI-KIT |
Max Operating Angle | 90° |
Max. Torque | 9000 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 1.400 in |
Rated Torque | 1800 in-lb |
B2 Shaft Penetration | 1.400 in |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland double friction bearing universal joint with set screws has 0.8750" x 0.7500" bores, a 1.495" outer diameter, and a 6.563" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 5/8'' Bore - Die Cast (5117558)
- GATES MegaCrimp Couplings (12G-16FJX)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1", 1 1/4" Od With 3/4" Length, 153871 (153871)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- Ruland Universal Joints