Shop All Universal Joints
Ruland
Double U-Joint, 7/16" x 9 mm Bores, 0.870" (22.1 mm) OD, Stainless
Mfr # UD14-7/16"-9MM-SS
Zoro # G800674224
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.870 in (22.1 mm)
- Bore 0.4375 in x 9 mm
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD14-7/16"-9MM-SS
- Zoro # G800674224
- UPC # 63452931678
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in (22.1 mm) |
Length | 4.375 in (111.1 mm) |
Yoke Length (LY) | 1.500 in (38.1 mm) |
Hub Depth | 1.030 in (26.2 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.4375 in x 9 mm |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.524 lbs |
Max Operating Angle | 90° |
Max. Torque | 1125 in-lb (127.1 Nm) |
Matching Boot | UBOOT14/22-NI-KIT |
B2 Shaft Penetration | 1.030 in (26.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 225 in-lb (25.4 Nm) |
B1 Shaft Penetration | 1.030 in (26.2 mm) |
Style | Round Bore |
Description
This Ruland double friction bearing universal joint has 0.4375" x 9mm bores, a 0.870" (22.1mm) outer diameter, and a 4.375" (111.1mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0012X)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- Ruland Universal Joints