Shop All Universal Joints
Ruland
Double U-Joint, 5/16" x 7 mm Bores, 0.620" (15.7 mm) OD, Steel
Mfr # UD10-5/16"-7MM-F
Zoro # G700673686
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.620 in (15.7 mm)
- Bore 0.3125 in x 7 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD10-5/16"-7MM-F
- Zoro # G700673686
- UPC # 63452931563
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.620 in (15.7 mm) |
Length | 3.250 in (82.6 mm) |
Yoke Length (LY) | 1.125 in (28.6 mm) |
Hub Depth | 0.820 in (20.8 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.3125 in x 7 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 0.193 lbs |
Style | Round Bore |
Max. Torque | 610 in-lb (68.9 Nm) |
B1 Shaft Penetration | 0.820 in (20.8 mm) |
B2 Shaft Penetration | 0.820 in (20.8 mm) |
Rated Torque | 122 in-lb (13.8 Nm) |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Matching Boot | UBOOT10/15-NI-KIT |
Description
This Ruland double friction bearing universal joint has 0.3125" x 7mm bores, a 0.620" (15.7mm) outer diameter, and a 3.250" (82.6mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- Ruland Universal Joints