Shop All Universal Joints
Ruland
Double U-Joint, 5/16" x 7 mm Bores, 0.620" (15.7 mm) OD, Stainless
Mfr # UD10-5/16"-7MM-SS
Zoro # G200673766
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.620 in (15.7 mm)
- Bore 0.3125 in x 7 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD10-5/16"-7MM-SS
- Zoro # G200673766
- UPC # 63452931564
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.620 in (15.7 mm) |
Length | 3.250 in (82.6 mm) |
Hub Depth | 0.820 in (20.8 mm) |
Yoke Length (LY) | 1.125 in (28.6 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.3125 in x 7 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 0.2 lbs |
Max. Torque | 430 in-lb (48.6 Nm) |
B2 Shaft Penetration | 0.820 in (20.8 mm) |
B1 Shaft Penetration | 0.820 in (20.8 mm) |
Matching Boot | UBOOT10/15-NI-KIT |
Max Operating Angle | 90° |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 86 in-lb (9.7 Nm) |
Description
This Ruland double friction bearing universal joint has 0.3125" x 7mm bores, a 0.620" (15.7mm) outer diameter, and a 3.250" (82.6mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- ILC Replacement for PRESTOLITE MDY7057 MOTOR (MDY7057 MOTOR)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- Ruland Universal Joints