Shop All Universal Joints
Ruland
Double U-Joint, 5/16" x 5/16" Bores, 0.620" OD, Stainless
Mfr # UDSK10-5-5-SS
Zoro # G700675574
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.620 in
- Bore 0.3125 in x 0.3125 in
- SAE or Metric Inch
- Keyway 3/32 in x 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK10-5-5-SS
- Zoro # G700675574
- UPC # 63452928909
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.620 in |
Length | 3.250 in |
Hub Depth | 0.820 in |
Yoke Length (LY) | 1.125 in |
Details
Type | Double, Friction Bearing |
Bore | 0.3125 in x 0.3125 in |
SAE or Metric | Inch |
Keyway | 3/32 in x 3/32 in |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.197 lbs |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.0010 in / -0.0000 in |
Matching Boot | UBOOT10/15-NI-KIT |
Rated Torque | 86 in-lb |
B1 Shaft Penetration | 0.820 in |
B2 Shaft Penetration | 0.820 in |
Max Operating Angle | 90° |
Max. Torque | 430 in-lb |
Description
This Ruland double friction bearing universal joint with set screws has 0.3125" x 0.3125" bores, a 0.620" outer diameter, and a 3.250" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT PB Blaster Penetrating Catalyst (11 oz) 2.6" x2.6" x7.95" (A-B1AC5816PB)
- CLIMAX METAL PRODUCTS C-125-A Set Screw Collar (C-125-A)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- Ruland Couplings, Collars, & Adapters