Shop All Universal Joints
Ruland
Double U-Joint, 5/16" x 1/4" Bores, 0.745" OD, Stainless
Mfr # UDS12-5-4-SS
Zoro # G700675048
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.745 in
- Bore 0.3125 in x 0.2500 in
- Material 303 Stainless Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDS12-5-4-SS
- Zoro # G700675048
- UPC # 63452932232
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in |
Length | 3.813 in |
Hub Depth | 0.950 in |
Yoke Length (LY) | 1.344 in |
Details
Type | Double, Friction Bearing |
Bore | 0.3125 in x 0.2500 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.332 lbs |
Matching Boot | UBOOT12/19-NI-KIT |
Style | Roud Bore, Set Screw |
B2 Shaft Penetration | 0.950 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 0.950 in |
Rated Torque | 158 in-lb |
Max Operating Angle | 90° |
Max. Torque | 790 in-lb |
Description
This Ruland double friction bearing universal joint with set screws has 0.3125" x 0.2500" bores, a 0.745" outer diameter, and a 3.813" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC (H00850D)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD (3V1062)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive Universal Joint (49-66-6733)
- Ruland Couplings, Collars, & Adapters