Shop All Universal Joints
Ruland
Double U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless
Mfr # UD8-5MM-3/16"-SS
Zoro # G900673639
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Bore 5 mm x 0.1875 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD8-5MM-3/16"-SS
- Zoro # G900673639
- UPC # 63452932198
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.813 in (71.5 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Details
Type | Double, Friction Bearing |
Bore | 5 mm x 0.1875 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 0.108 lbs |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 215 in-lb (24.3 Nm) |
Matching Boot | UBOOT8/13-NI-KIT |
Rated Torque | 43 in-lb (4.9 Nm) |
Style | Round Bore |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max Operating Angle | 90° |
Description
This Ruland double friction bearing universal joint has 5mm x 0.1875" bores, a 0.495" (12.6mm) outer diameter, and a 2.813" (71.5mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- SUNEX Universal Joint 3/4" Drve (4304)
- Ruland Couplings, Collars, & Adapters