Shop All Universal Joints
Ruland
Double U-Joint, 3/8" x 9 mm Bores, 0.745" (18.9 mm) OD, Steel
Mfr # UDSK12-3/8"-9MM-F
Zoro # G900675718
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.745 in (18.9 mm)
- Bore 0.3750 in x 9 mm
- Keyway 3/32 in x 3 mm
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK12-3/8"-9MM-F
- Zoro # G900675718
- UPC # 63452932333
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in (18.9 mm) |
Length | 3.813 in (96.9 mm) |
Hub Depth | 0.950 in (24.1 mm) |
Yoke Length (LY) | 1.344 in (34.1 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.3750 in x 9 mm |
Keyway | 3/32 in x 3 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Weight | 0.321 lbs |
B2 Shaft Penetration | 0.950 in (24.1 mm) |
Matching Boot | UBOOT12/19-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 90° |
B1 Shaft Penetration | 0.950 in (24.1 mm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 225 in-lb (25.4 Nm) |
Max. Torque | 1125 in-lb (127.1 Nm) |
Description
This Ruland double friction bearing universal joint with set screws has 0.3750" x 9mm bores, a 0.745" (18.9mm) outer diameter, and a 3.813" (96.9mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz (FC1066F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- Ruland Universal Joints