Shop All Universal Joints
Ruland
Double U-Joint, 3/8" x 5/16" Bores, 0.745" OD, Stainless
Mfr # UDSK12-6-5-SS
Zoro # G100676058
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.745 in
- Bore 0.3750 in x 0.3125 in
- Keyway 3/32 in x 3/32 in
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK12-6-5-SS
- Zoro # G100676058
- UPC # 63452932290
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in |
Length | 3.813 in |
Hub Depth | 0.950 in |
Yoke Length (LY) | 1.344 in |
Details
Type | Double, Friction Bearing |
Bore | 0.3750 in x 0.3125 in |
Keyway | 3/32 in x 3/32 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.332 lbs |
Max Operating Angle | 90° |
Rated Torque | 158 in-lb |
Matching Boot | UBOOT12/19-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 790 in-lb |
B2 Shaft Penetration | 0.950 in |
B1 Shaft Penetration | 0.950 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Description
This Ruland double friction bearing universal joint with set screws has 0.3750" x 0.3125" bores, a 0.745" outer diameter, and a 3.813" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A5DS4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (24C182)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (123173)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- Ruland Couplings, Collars, & Adapters