Shop All Universal Joints
Ruland
Double U-Joint, 3/8" x 3/8" Bores, 0.995" OD, Stainless
Mfr # UDSK16-6-6-SS
Zoro # G100674627
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.995 in
- Bore 0.3750 in x 0.3750 in
- SAE or Metric Inch
- Keyway 3/32 in x 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK16-6-6-SS
- Zoro # G100674627
- UPC # 63452932378
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in |
Length | 4.875 in |
Yoke Length (LY) | 1.688 in |
Hub Depth | 1.190 in |
Details
Type | Double, Friction Bearing |
Bore | 0.3750 in x 0.3750 in |
SAE or Metric | Inch |
Keyway | 3/32 in x 3/32 in |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.765 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.190 in |
Max. Torque | 1420 in-lb |
Matching Boot | UBOOT16/25-NI-KIT |
Max Operating Angle | 90° |
B2 Shaft Penetration | 1.190 in |
Rated Torque | 284 in-lb |
Description
This Ruland double friction bearing universal joint with set screws has 0.3750" x 0.3750" bores, a 0.995" outer diameter, and a 4.875" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-LB-RS3)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- DANA U-JOINT KIT (PREMIUM SPL 1310 WHEEL JOINT) - LUBE FOR LIFE (5-760X)
- Ruland Couplings, Collars, & Adapters