Shop All Universal Joints
Ruland
Double U-Joint, 3/4" x 14 mm Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # UDSK24-3/4"-14MM-SS
Zoro # G900675435
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.7500 in x 14 mm
- Material 303 Stainless Steel
- Keyway 3/16 in x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK24-3/4"-14MM-SS
- Zoro # G900675435
- UPC # 63452932580
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 6.563 in (166.7 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.7500 in x 14 mm |
Material | 303 Stainless Steel |
Keyway | 3/16 in x 5 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 2.399 lbs |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 90° |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 6525 in-lb (737.2 Nm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Rated Torque | 1305 in-lb (147.4 Nm) |
Matching Boot | UBOOT24/38-NI-KIT |
Description
This Ruland double friction bearing universal joint with set screws has 0.7500" x 14mm bores, a 1.495" (38.0mm) outer diameter, and a 6.563" (166.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- Ruland Universal Joints