Shop All Universal Joints
Ruland
Double U-Joint, 30 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # UDSK32-30MM-1/2"-SS
Zoro # G800674798
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 30 mm x 0.5000 in
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK32-30MM-1/2"-SS
- Zoro # G800674798
- UPC # 63452932770
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 8.688 in (220.7 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Details
Type | Double, Friction Bearing |
Bore | 30 mm x 0.5000 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Keyway | 8 mm x 1/8 in |
Material | 303 Stainless Steel |
Weight | 5.476 lbs |
Max. Torque | 14040 in-lb (1586.3 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 90° |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Rated Torque | 2808 in-lb (317.3 Nm) |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Matching Boot | UBOOT32/51-NI-KIT |
Description
This Ruland double friction bearing universal joint with set screws has 30mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 8.688" (220.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- Ruland Universal Joints