Shop All Universal Joints
Ruland
Double U-Joint, 22 mm x 3/4" Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # UDSK32-22MM-3/4"-SS
Zoro # G800673982
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 22 mm x 0.7500 in
- Material 303 Stainless Steel
- Keyway 6 mm x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK32-22MM-3/4"-SS
- Zoro # G800673982
- UPC # 63452932846
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 8.688 in (220.7 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Details
Type | Double, Friction Bearing |
Bore | 22 mm x 0.7500 in |
Material | 303 Stainless Steel |
Keyway | 6 mm x 3/16 in |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 5.476 lbs |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 2808 in-lb (317.3 Nm) |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 14040 in-lb (1586.3 Nm) |
Matching Boot | UBOOT32/51-NI-KIT |
Max Operating Angle | 90° |
Description
This Ruland double friction bearing universal joint with set screws has 22mm x 0.7500" bores, a 1.995" (50.7mm) outer diameter, and a 8.688" (220.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- FAG BEARINGS FAG-6005 2RS C3, Deep Groove BBear, Single Row 90Mm, 6005 2RS C3 (6005 2RS C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- LOVEJOY U Joint, 1/4 In (D-2B)
- Ruland Couplings, Collars, & Adapters