Shop All Universal Joints
Ruland
Double U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Stainless
Mfr # UD28-20MM-5/8"-SS
Zoro # G500674203
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.745 in (44.3 mm)
- Bore 20 mm x 0.6250 in
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD28-20MM-5/8"-SS
- Zoro # G500674203
- UPC # 63452932000
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in (44.3 mm) |
Length | 7.750 in (196.9 mm) |
Yoke Length (LY) | 2.500 in (63.5 mm) |
Hub Depth | 1.610 in (40.9 mm) |
Details
Type | Double, Friction Bearing |
Bore | 20 mm x 0.6250 in |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 3.809 lbs |
Max. Torque | 9450 in-lb (1067.7 Nm) |
B1 Shaft Penetration | 1.610 in (40.9 mm) |
Rated Torque | 1890 in-lb (213.5 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Matching Boot | UBOOT28/44-NI-KIT |
Max Operating Angle | 90° |
B2 Shaft Penetration | 1.610 in (40.9 mm) |
Style | Round Bore |
Description
This Ruland double friction bearing universal joint has 20mm x 0.6250" bores, a 1.745" (44.3mm) outer diameter, and a 7.750" (196.9mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 25mm Bore, 50mm Stroke (CDQ2B25-50DZ)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- IDEAL TRIDON Ideal 1/4 In. and 5/16 In. Hex Hose Clamp Driver (80001999058)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- Ruland Universal Joints