Shop All Universal Joints
Ruland
Double U-Joint, 19 mm x 16 mm Bores, 38.0 mm OD, Steel
Mfr # UDSK24-19MM-16MM-F
Zoro # G400674594
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 38.0 mm
- Bore 19 mm x 16 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK24-19MM-16MM-F
- Zoro # G400674594
- UPC # 63452932605
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 166.7 mm |
Hub Depth | 35.6 mm |
Yoke Length (LY) | 54.0 mm |
Details
Type | Double, Friction Bearing |
Bore | 19 mm x 16 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Keyway | 6 mm x 5 mm |
Material | Alloy Steel |
Weight | 2.318 lbs |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT24/38-NI-KIT |
Max. Torque | 1016.9 Nm |
B2 Shaft Penetration | 35.6 mm |
Max Operating Angle | 90° |
B1 Shaft Penetration | 35.6 mm |
Rated Torque | 203.4 Nm |
Description
This Ruland double friction bearing universal joint with set screws has 19mm x 16mm bores, a 38.0mm outer diameter, and a 166.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6010, Deep Groove BBear, Single Row 90Mm (6010)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (6CZY1)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- NTN Taper Roller Bearing Cup, 2 3/64in Bore (LM67010)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- Ruland Couplings, Collars, & Adapters