Shop All Universal Joints
Ruland
Double U-Joint, 18 mm x 15 mm Bores, 38.0 mm OD, Steel
Mfr # UDSK24-18MM-15MM-F
Zoro # G800675160
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 38.0 mm
- Bore 18 mm x 15 mm
- Keyway 6 mm x 5 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK24-18MM-15MM-F
- Zoro # G800675160
- UPC # 63452932589
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 166.7 mm |
Yoke Length (LY) | 54.0 mm |
Hub Depth | 35.6 mm |
Details
Type | Double, Friction Bearing |
Bore | 18 mm x 15 mm |
Keyway | 6 mm x 5 mm |
SAE or Metric | Metric |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 2.318 lbs |
Max Operating Angle | 90° |
Rated Torque | 203.4 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT24/38-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 1016.9 Nm |
B1 Shaft Penetration | 35.6 mm |
B2 Shaft Penetration | 35.6 mm |
Description
This Ruland double friction bearing universal joint with set screws has 18mm x 15mm bores, a 38.0mm outer diameter, and a 166.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Spin/Pull Setter 140-Sp Pneu (M39223)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 60" (AX60)
- GLOBAL G2SC-031-B Two-Piece Clamping Collar (G2SC-031-B)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- MEVOTECH BALL JOINT (MS25545)
- Ruland Couplings, Collars, & Adapters