Shop All Universal Joints
Ruland
Double U-Joint, 18 mm x 15 mm Bores, 38.0 mm OD, Stainless
Mfr # UD24-18MM-15MM-SS
Zoro # G100674177
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 38.0 mm
- Bore 18 mm x 15 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD24-18MM-15MM-SS
- Zoro # G100674177
- UPC # 63452931894
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 166.7 mm |
Yoke Length (LY) | 54.0 mm |
Hub Depth | 35.6 mm |
Details
Type | Double, Friction Bearing |
Bore | 18 mm x 15 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 2.412 lbs |
B1 Shaft Penetration | 35.6 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 737.2 Nm |
Matching Boot | UBOOT24/38-NI-KIT |
Max Operating Angle | 90° |
B2 Shaft Penetration | 35.6 mm |
Rated Torque | 147.4 Nm |
Style | Round Bore |
Description
This Ruland double friction bearing universal joint has 18mm x 15mm bores, a 38.0mm outer diameter, and a 166.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M800 (5M800)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- CARLISLE 210L050 Synchro-Cog Timing Belt (210L050)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- CAPRI TOOLS Quick Release Universal Joint Set, 3 pcs (1-2270)
- Ruland Couplings, Collars, & Adapters