Shop All Universal Joints
Ruland
Double U-Joint, 16 mm x 5/8" Bores, 1.245" (31.6 mm) OD, Stainless
Mfr # UD20-16MM-5/8"-SS
Zoro # G800674453
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Bore 16 mm x 0.6250 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD20-16MM-5/8"-SS
- Zoro # G800674453
- UPC # 63452931822
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 5.625 in (142.9 mm) |
Hub Depth | 1.250 in (31.8 mm) |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Details
Type | Double, Friction Bearing |
Bore | 16 mm x 0.6250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 1.372 lbs |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 3060 in-lb (345.7 Nm) |
Matching Boot | UBOOT20/32-NI-KIT |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Style | Round Bore |
Rated Torque | 612 in-lb (69.1 Nm) |
Description
This Ruland double friction bearing universal joint has 16mm x 0.6250" bores, a 1.245" (31.6mm) outer diameter, and a 5.625" (142.9mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- Ruland Couplings, Collars, & Adapters