Shop All Universal Joints
Ruland
Double U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Stainless
Mfr # UD8-1/4"-6MM-SS
Zoro # G700675321
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Bore 0.2500 in x 6 mm
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD8-1/4"-6MM-SS
- Zoro # G700675321
- UPC # 63452932208
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.813 in (71.5 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.2500 in x 6 mm |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.108 lbs |
Max. Torque | 215 in-lb (24.3 Nm) |
Rated Torque | 43 in-lb (4.9 Nm) |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Style | Round Bore |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
Matching Boot | UBOOT8/13-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 90° |
Description
This Ruland double friction bearing universal joint has 0.2500" x 6mm bores, a 0.495" (12.6mm) outer diameter, and a 2.813" (71.5mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- WD-40 Water Resistant Silicone Lubricant11 oz. Aerosol Can (300012)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- Ruland Universal Joints