Shop All Universal Joints
Ruland
Double U-Joint, 1/4" x 3/16" Bores, 0.495" OD, Steel
Mfr # UD8-4-3-F
Zoro # G900673455
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.495 in
- Bore 0.2500 in x 0.1875 in
- Material Alloy Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD8-4-3-F
- Zoro # G900673455
- UPC # 63452932195
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in |
Length | 2.813 in |
Yoke Length (LY) | 1.000 in |
Hub Depth | 0.740 in |
Details
Type | Double, Friction Bearing |
Bore | 0.2500 in x 0.1875 in |
Material | Alloy Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.104 lbs |
Max Operating Angle | 90° |
Matching Boot | UBOOT8/13-NI-KIT |
Rated Torque | 63 in-lb |
B2 Shaft Penetration | 0.740 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 0.740 in |
Max. Torque | 315 in-lb |
Style | Round Bore |
Description
This Ruland double friction bearing universal joint has 0.2500" x 0.1875" bores, a 0.495" outer diameter, and a 2.813" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- ALLSTAR Press In Large Ball Joint Sleeve (ALL56252)
- Ruland Couplings, Collars, & Adapters