Shop All Universal Joints
Ruland
Double U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel
Mfr # UD20-14MM-14MM-F
Zoro # G800674088
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 31.6 mm
- Bore 14 mm x 14 mm
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD20-14MM-14MM-F
- Zoro # G800674088
- UPC # 63452931799
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 31.6 mm |
Length | 142.9 mm |
Hub Depth | 31.8 mm |
Yoke Length (LY) | 47.6 mm |
Details
Type | Double, Friction Bearing |
Bore | 14 mm x 14 mm |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Weight | 1.329 lbs |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 31.8 mm |
Max. Torque | 531.0 Nm |
B1 Shaft Penetration | 31.8 mm |
Rated Torque | 106.2 Nm |
Max Operating Angle | 90° |
Matching Boot | UBOOT20/32-NI-KIT |
Style | Round Bore |
Description
This Ruland double friction bearing universal joint has 14mm x 14mm bores, a 31.6mm outer diameter, and a 142.9mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Lever Pin (61H-120)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 (6XH76)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 3/4 FHP VP SHEAVE (1VL40 X 3/4 FHP VP SHEAVE)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/8 x 18, 2-1/2" OAL (751-B5/8-32-5/8X18-B-ST)
- Ruland Couplings, Collars, & Adapters