Shop All Universal Joints
Ruland
Double U-Joint, 14 mm x 1/2" Bores, 1.495" (38.0 mm) OD, Steel
Mfr # UDSK24-14MM-1/2"-F
Zoro # G900673530
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 14 mm x 0.5000 in
- Material Alloy Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UDSK24-14MM-1/2"-F
- Zoro # G900673530
- UPC # 63452932529
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 6.563 in (166.7 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Double, Friction Bearing |
Bore | 14 mm x 0.5000 in |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 5 mm x 1/8 in |
Weight | 2.318 lbs |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Rated Torque | 1800 in-lb (203.4 Nm) |
Max. Torque | 9000 in-lb (1016.9 Nm) |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Matching Boot | UBOOT24/38-NI-KIT |
Description
This Ruland double friction bearing universal joint with set screws has 14mm x 0.5000" bores, a 1.495" (38.0mm) outer diameter, and a 6.563" (166.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2240)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (PHC8-8F)
- LEGACY Flexzilla Zillawhip 1/2"x4ft Swivel Whip (LEGHFZ1204YW3S)
- GATES Truflex V-Belts, 5L460 (5L460)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- Ruland Couplings, Collars, & Adapters