Shop All Universal Joints
Ruland
Double U-Joint, 1/2" x 1/2" Bores, 1.745" OD, Steel
Mfr # UDSK28-8-8-F
Zoro # G900674872
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.745 in
- Bore 0.5000 in x 0.5000 in
- Keyway 1/8 in x 1/8 in
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK28-8-8-F
- Zoro # G900674872
- UPC # 63452932649
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 7.750 in |
Yoke Length (LY) | 2.500 in |
Hub Depth | 1.610 in |
Details
Type | Double, Friction Bearing |
Bore | 0.5000 in x 0.5000 in |
Keyway | 1/8 in x 1/8 in |
SAE or Metric | Inch |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.665 lbs |
Matching Boot | UBOOT28/44-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 90° |
Rated Torque | 2610 in-lb |
B2 Shaft Penetration | 1.610 in |
Max. Torque | 13050 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 1.610 in |
Description
This Ruland double friction bearing universal joint with set screws has 0.5000" x 0.5000" bores, a 1.745" outer diameter, and a 7.750" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- FESTO Filter Cartridge LFP-D-MAXI-40M-U (LFP-D-MAXI-40M-U)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- Ruland Universal Joints