Shop All Universal Joints
Ruland
Double U-Joint, 1/2" x 11 mm Bores, 0.995" (25.3 mm) OD, Steel
Mfr # UD16-1/2"-11MM-F
Zoro # G700674324
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.995 in (25.3 mm)
- Bore 0.5000 in x 11 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD16-1/2"-11MM-F
- Zoro # G700674324
- UPC # 63452931711
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in (25.3 mm) |
Length | 4.875 in (123.8 mm) |
Hub Depth | 1.190 in (30.2 mm) |
Yoke Length (LY) | 1.688 in (42.9 mm) |
Details
Type | Double, Friction Bearing |
Bore | 0.5000 in x 11 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 0.745 lbs |
B1 Shaft Penetration | 1.190 in (30.2 mm) |
B2 Shaft Penetration | 1.190 in (30.2 mm) |
Style | Round Bore |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Matching Boot | UBOOT16/25-NI-KIT |
Rated Torque | 405 in-lb (45.8 Nm) |
Max. Torque | 2025 in-lb (228.8 Nm) |
Description
This Ruland double friction bearing universal joint has 0.5000" x 11mm bores, a 0.995" (25.3mm) outer diameter, and a 4.875" (123.8mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- PARKER Mounting Bracket, Steel (PS843P)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- Ruland Couplings, Collars, & Adapters