Shop All Universal Joints
Ruland
Double U-Joint, 11 mm x 3/8" Bores, 0.995" (25.3 mm) OD, Steel
Mfr # UDSK16-11MM-3/8"-F
Zoro # G900674995
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.995 in (25.3 mm)
- Bore 11 mm x 0.3750 in
- Lubrication LUBRIPLATE No. 1200-2
- Keyway 4 mm x 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK16-11MM-3/8"-F
- Zoro # G900674995
- UPC # 63452932435
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in (25.3 mm) |
Length | 4.875 in (123.8 mm) |
Yoke Length (LY) | 1.688 in (42.9 mm) |
Hub Depth | 1.190 in (30.2 mm) |
Details
Type | Double, Friction Bearing |
Bore | 11 mm x 0.3750 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 4 mm x 3/32 in |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Weight | 0.74 lbs |
B1 Shaft Penetration | 1.190 in (30.2 mm) |
Max Operating Angle | 90° |
Max. Torque | 2025 in-lb (228.8 Nm) |
B2 Shaft Penetration | 1.190 in (30.2 mm) |
Matching Boot | UBOOT16/25-NI-KIT |
Rated Torque | 405 in-lb (45.8 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland double friction bearing universal joint with set screws has 11mm x 0.3750" bores, a 0.995" (25.3mm) outer diameter, and a 4.875" (123.8mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW210700AV)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0606 (G60144-0606)
- SMC Tube Cap, 8mm, Tube (KQ2C08-00A)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- Ruland Universal Joints