Shop All Universal Joints
Ruland
Double U-Joint, 11 mm x 10 mm Bores, 22.1 mm OD, Stainless
Mfr # UD14-11MM-10MM-SS
Zoro # G100673361
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 22.1 mm
- Bore 11 mm x 10 mm
- Material 303 Stainless Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD14-11MM-10MM-SS
- Zoro # G100673361
- UPC # 63452931644
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 111.1 mm |
Yoke Length (LY) | 38.1 mm |
Hub Depth | 26.2 mm |
Details
Type | Double, Friction Bearing |
Bore | 11 mm x 10 mm |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.524 lbs |
B1 Shaft Penetration | 26.2 mm |
Max Operating Angle | 90° |
B2 Shaft Penetration | 26.2 mm |
Rated Torque | 25.4 Nm |
Max. Torque | 127.1 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Round Bore |
Matching Boot | UBOOT14/22-NI-KIT |
Description
This Ruland double friction bearing universal joint has 11mm x 10mm bores, a 22.1mm outer diameter, and a 111.1mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 45 (6802-04-06)
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint (49-66-6721)
- Ruland Universal Joints