Shop All Universal Joints
Ruland
Double U-Joint, 10 mm x 5/16" Bores, 0.745" (18.9 mm) OD, Steel
Mfr # UD12-10MM-5/16"-F
Zoro # G900675275
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.745 in (18.9 mm)
- Bore 10 mm x 0.3125 in
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UD12-10MM-5/16"-F
- Zoro # G900675275
- UPC # 63452931593
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in (18.9 mm) |
Length | 3.813 in (96.9 mm) |
Hub Depth | 0.950 in (24.1 mm) |
Yoke Length (LY) | 1.344 in (34.1 mm) |
Details
Type | Double, Friction Bearing |
Bore | 10 mm x 0.3125 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Weight | 0.324 lbs |
Rated Torque | 225 in-lb (25.4 Nm) |
Max. Torque | 1125 in-lb (127.1 Nm) |
B1 Shaft Penetration | 0.950 in (24.1 mm) |
Matching Boot | UBOOT12/19-NI-KIT |
B2 Shaft Penetration | 0.950 in (24.1 mm) |
Style | Round Bore |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland double friction bearing universal joint has 10mm x 0.3125" bores, a 0.745" (18.9mm) outer diameter, and a 3.813" (96.9mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 12x80 Kevlar VBelt (MXV4-800)
- DAYTON Pneumatic Turbine Vibrator, Force 1718 Lb (1DYP9)
- 3M Spindle Lock Assembly 54070, 1/pk (54070)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- Ruland Couplings, Collars, & Adapters