Shop All Universal Joints
Ruland
Double U-Joint, 10 mm x 3/8" Bores, 0.995" (25.3 mm) OD, Stainless
Mfr # UDSK16-10MM-3/8"-SS
Zoro # G300674854
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 0.995 in (25.3 mm)
- Bore 10 mm x 0.3750 in
- Keyway 3 mm x 3/32 in
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK16-10MM-3/8"-SS
- Zoro # G300674854
- UPC # 63452932434
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in (25.3 mm) |
Length | 4.875 in (123.8 mm) |
Hub Depth | 1.190 in (30.2 mm) |
Yoke Length (LY) | 1.688 in (42.9 mm) |
Details
Type | Double, Friction Bearing |
Bore | 10 mm x 0.3750 in |
Keyway | 3 mm x 3/32 in |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 0.765 lbs |
B2 Shaft Penetration | 1.190 in (30.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 284 in-lb (32.1 Nm) |
Max. Torque | 1420 in-lb (160.4 Nm) |
B1 Shaft Penetration | 1.190 in (30.2 mm) |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 90° |
Matching Boot | UBOOT16/25-NI-KIT |
Description
This Ruland double friction bearing universal joint with set screws has 10mm x 0.3750" bores, a 0.995" (25.3mm) outer diameter, and a 4.875" (123.8mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EM)
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- DAYTON 4L830 V-Belt, 83" Outside Length, 1/2" Top Width, 1 Ribs (3GWD9)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- MEVOTECH BALL JOINT (MS25545)
- Ruland Couplings, Collars, & Adapters