Shop All Universal Joints
Ruland
Double U-Joint, 1-1/8" x 3/4" Bores, 1.995" OD, Steel
Mfr # UDSK32-18-12-F
Zoro # G800676204
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in
- Bore 1.1250 in x 0.7500 in
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK32-18-12-F
- Zoro # G800676204
- UPC # 63452932729
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 8.688 in |
Hub Depth | 1.700 in |
Yoke Length (LY) | 2.750 in |
Details
Type | Double, Friction Bearing |
Bore | 1.1250 in x 0.7500 in |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 1/4 in x 3/16 in |
SAE or Metric | Inch |
Weight | 5.292 lbs |
Matching Boot | UBOOT32/51-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 90° |
Rated Torque | 3870 in-lb |
B2 Shaft Penetration | 1.700 in |
B1 Shaft Penetration | 1.700 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 19350 in-lb |
Description
This Ruland double friction bearing universal joint with set screws has 1.1250" x 0.7500" bores, a 1.995" outer diameter, and a 8.688" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount, EM-2384 (EM-2384)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS12 1)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- Ruland Universal Joints