Shop All Universal Joints
Ruland
Double U-Joint, 1-1/8" x 3/4" Bores, 1.995" OD, Stainless
Mfr # UD32-18-12-SS
Zoro # G900676326
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in
- Bore 1.1250 in x 0.7500 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UD32-18-12-SS
- Zoro # G900676326
- UPC # 63452932034
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 8.688 in |
Yoke Length (LY) | 2.750 in |
Hub Depth | 1.700 in |
Details
Type | Double, Friction Bearing |
Bore | 1.1250 in x 0.7500 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 5.506 lbs |
Rated Torque | 2808 in-lb |
B2 Shaft Penetration | 1.700 in |
Style | Round Bore |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 14040 in-lb |
B1 Shaft Penetration | 1.700 in |
Matching Boot | UBOOT32/51-NI-KIT |
Description
This Ruland double friction bearing universal joint has 1.1250" x 0.7500" bores, a 1.995" outer diameter, and a 8.688" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- SKF Bearing, Bore 50mm, Industry 6010-2RSJEM (6010 2RS JEM)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- CHICAGO RAWHIDE Vsm U-Joint, #UJ338 (UJ338)
- Ruland Couplings, Collars, & Adapters