Shop All Universal Joints
Ruland
Double U-Joint, 1-1/8" x 20 mm Bores, 1.995" (50.7 mm) OD, Steel
Mfr # UDSK32-1 1/8"-20MM-F
Zoro # G300674946
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 1.1250 in x 20 mm
- Keyway 1/4 in x 6 mm
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UDSK32-1 1/8"-20MM-F
- Zoro # G300674946
- UPC # 63452932771
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 8.688 in (220.7 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Details
Type | Double, Friction Bearing |
Bore | 1.1250 in x 20 mm |
Keyway | 1/4 in x 6 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 5.292 lbs |
Max. Torque | 19350 in-lb (2186.3 Nm) |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Matching Boot | UBOOT32/51-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Rated Torque | 3870 in-lb (437.3 Nm) |
Max Operating Angle | 90° |
Description
This Ruland double friction bearing universal joint with set screws has 1.1250" x 20mm bores, a 1.995" (50.7mm) outer diameter, and a 8.688" (220.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL TRANSFER Oil Coolers MA Series (with Fan): DC Fan/Motor Assembly for MA-32 & MA-48 (258374)
- KROIL Penetrant, Aerosol, 16.5oz. (SK162C)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 84in PL, T96 (840XH400)
- TIMKEN TIM-2631, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 2631 (2631)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- GEARWRENCH 1" Drive Sliding T-Handle 22" (81507)
- Ruland Couplings, Collars, & Adapters